JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1-1/2" MNPT Red Brass Plug

VALUE BRAND| Zoro #: G2388102| Mfr #: 2CFK9

$8.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2388102 Mfr #: 2CFK9
Max. Pressure: 125 psiBasic Fitting Material: Metal
Fitting Schedule/Class: Class 125Temp. Range: -20 Degrees to 400 Degrees F
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Item: Plug
Fitting Connection Type: MNPTPipe Size (Fittings): 1-1/2"
Basic Fitting Shape: PlugSpecific Fitting Shape: Plug
Pipe Fitting Material: Red BrassCountry of Origin (subject to change): China

Product Description

Plug, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type MNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews