Shop Alternate Products
This Product is Discontinued
Zoro Select
Plug, Modular, RJ11, PK25 (Discontinued)
Mfr # 4JY58
Zoro # G0383564
This Product is Discontinued
Key Features
- Connector Type RJ11
- Connector Application Telecommunications
- Number of Contacts 6
- Number of Positions 6
- Color Clear