JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pneumatic Wheel, 13 In, 350 lb

VALUE BRAND| Zoro #: G1329011| Mfr #: 1NWV3

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1329011 Mfr #: 1NWV3
Frame Finish: Powder CoatedHub Material: Steel
Wheel Bearings: BallHub Color: Silver
Item: Pneumatic WheelItem: Pneumatic Wheel
Tread: RibbedHub Type: Symmetrical
Ply: 2Tread Color: Black
Bore Dia.: 5/8"Wheel Width: 3-7/8"
Caster Load Rating Range: Light-Medium DutyLoad Rating: 350 lb.
Hub Length: 6"Tire Sidewall No.: 4.00-6
Tire Thickness: 3-1/2"For Use With: Wheelbarrow and Cart Tires
Tire Rim Dia.: 6-21/32"Application: Wheelbarrow and Cart Tires
Fits Axle Dia.: 5/8"Wheel Dia.: 13"
Country of Origin (subject to change): China

Product Description

Pneumatic Wheel, Caster Load Rating Range Light-Medium Duty, Ribbed Tread, Tire Sidewall No. 4.00-6, Load Rating 350 lb., Wheel Dia. 13 In., Wheel Width 3-7/8 In., Symmetrical Hub Type, Fits Axle Dia. 5/8 In., Hub Length 6 In., Hub Color Silver, Tread Color Black, Ball Wheel Bearings, Hub Material Steel, Bore Dia. 5/8 In., 2 Ply, Tire Rim Dia. 6-21/32 In., Tire Thickness 3-1/2 In., Frame Finish Powder Coated, Application Wheelbarrow and Cart Tires, For Use With Wheelbarrow and Cart Tires

Product Reviews

Save 15%. Sign up for Z-mail.