Pneumatic Wheel, 16 In, 435 lb

VALUE BRAND| Zoro #: G1932594| Mfr #: 1NWV4

$28.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ply: 2
Hub Material: Steel
For Use With: Wheelbarrow and Cart Tires
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1932594 Mfr #: 1NWV4
Ply: 2Hub Material: Steel
For Use With: Wheelbarrow and Cart TiresLoad Rating: 435 lb.
Wheel Bearings: BallWheel Dia.: 16"
Hub Color: SilverTread: Ribbed
Tire Thickness: 4"Fits Axle Dia.: 5/8"
Hub Length: 4"Tread Color: Black
Item: Pneumatic WheelWheel Width: 3-29/32"
Bore Dia.: 5/8"Tire Sidewall No.: 4.00-8
Hub Type: SymmetricalApplication: Wheelbarrow and Cart Tires
Frame Finish: Powder CoatedCaster Load Rating Range: Light-Medium Duty
Tire Rim Dia.: 9"Country of Origin (subject to change): China

Description

Tubeless Pneumatic Wheel,Tire Sidewall No. 4.80/4.00-8,Capacity 435 lb.,Wheel Dia. 16 In.,Wheel Width 3-29/32 In.,Symmetrical Hub Type,Hub Width 4 In.,Hub Color Silver,Tread Color Black,Ball Wheel Bearings,Fits Axle 5/8 In.,Hub Material Steel,Ribbed Tread,Bore Dia. 5/8 In.,2 Ply,Tire Rim Dia. 9 In.,Tire Thickness 4 In.,Finish Powder Coated,Application Wheelbarrow and Cart Tires

Reviews