KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pneumatic Wheel, 16 In, 670 lb

VALUE BRAND| Zoro #: G2040315| Mfr #: 1NWV8

$33.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ply: 4
Hub Material: Steel
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040315 Mfr #: 1NWV8
Ply: 4Hub Material: Steel
Caster Load Rating Range: Light-Medium DutyFits Axle Dia.: 3/4", 5/8"
Bore Dia.: 3/4"Tire Rim Dia.: 9"
Wheel Bearings: BallTread Color: Black
Item: Pneumatic WheelTire Sidewall No.: 4.00-8
Application: Wheelbarrow and Cart TiresTire Thickness: 4"
Hub Color: SilverTread: Ribbed
Wheel Width: 3-29/32"Load Rating: 670 lb.
Includes: Spanner 3/4" to 5/8"Hub Type: Symmetrical
For Use With: Wheelbarrow and Cart TiresWheel Dia.: 16"
Hub Length: 6"Frame Finish: Powder Coated
Country of Origin (subject to change): China

Description

Pneumatic Wheel, Caster Load Rating Range Light-Medium Duty, Ribbed Tread, Tire Sidewall No. 4.00-8, Load Rating 670 lb., Wheel Dia. 16 In., Wheel Width 3-29/32 In., Symmetrical Hub Type, Fits Axle Dia. 3/4 In., 5/8 In., Hub Length 6 In., Hub Color Silver, Tread Color Black, Ball Wheel Bearings, Hub Material Steel, Bore Dia. 3/4 In., 4 Ply, Tire Rim Dia. 9 In., Tire Thickness 4 In., Frame Finish Powder Coated, Application Wheelbarrow and Cart Tires, For Use With Wheelbarrow and Cart Tires

Reviews