STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

2 mil Antistatic Lay Flat Poly Bag, 16"L, Pk1000

VALUE BRAND| Zoro #: G1023373| Mfr #: 5CYC2

$167.37 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)
Features: ESD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1023373 Mfr #: 5CYC2
Thickness: 2 milMaterial: Low Density Polyethylene (LDPE)
Features: ESDWidth: 10"
Length: 16"Standards: Amine Free
Depth: 0Color: Pink
Country of Origin (subject to change): United States

Description

Antistatic Lay Flat Poly Bag, Width 10 In., Length 16 In., Thickness 2 mil, Pink, LDPE, Standards Amine Free, Features Effectively Eliminates The Hazard of Static Damage to Sensitive Electronic Components During Packaging, Storing and Shipping, Amine Free, Package Quantity 1000

Reviews