Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

4 mil Antistatic Lay Flat Poly Bag, 7"L, Pk1000

VALUE BRAND| Zoro #: G1765662| Mfr #: 5CYD3

$96.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)
Features: ESD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1765662 Mfr #: 5CYD3
Thickness: 4 milMaterial: Low Density Polyethylene (LDPE)
Features: ESDWidth: 5"
Length: 7"Standards: Amine Free
Depth: 0Color: Pink
Country of Origin (subject to change): United States

Description

Antistatic Lay Flat Poly Bag, Width 5 In., Length 7 In., Thickness 4 mil, Pink, LDPE, Standards Amine Free, Features Effectively Eliminates The Hazard of Static Damage to Sensitive Electronic Components During Packaging, Storing and Shipping, Amine Free, Package Quantity 1000

Reviews