LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

4 mil Antistatic Lay Flat Poly Bag, 12"L, Pk1000

VALUE BRAND| Zoro #: G1575262| Mfr #: 5CYD6

$136.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)
Features: ESD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575262 Mfr #: 5CYD6
Thickness: 4 milMaterial: Low Density Polyethylene (LDPE)
Features: ESDWidth: 6"
Length: 12"Standards: Amine Free
Depth: 0Color: Pink
Country of Origin (subject to change): United States

Description

Antistatic Lay Flat Poly Bag, Width 6 In., Length 12 In., Thickness 4 mil, Pink, LDPE, Standards Amine Free, Features Effectively Eliminates The Hazard of Static Damage to Sensitive Electronic Components During Packaging, Storing and Shipping, Amine Free, Package Quantity 1000

Reviews