Poly Bag, ESD, LDPE, Open, None, 0, PK1000

VALUE BRAND| Zoro #: G2331673| Mfr #: 5CYE0

$198.67 /pk

This item ships free. DetailsStandard ground shipping
Details:
Standards: Amine Free
Features: ESD
Thickness: 4 mil
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2331673 Mfr #: 5CYE0
Standards: Amine FreeFeatures: ESD
Thickness: 4 milLength: 12"
Color: pinkDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 10"
Country of Origin (subject to change): United States

Product Description

Antistatic Lay Flat Poly Bag, Width 10 In., Length 12 In., Thickness 4 mil, Pink, LDPE, Standards Amine Free, Features Effectively Eliminates The Hazard of Static Damage to Sensitive Electronic Components During Packaging, Storing and Shipping, Amine Free, Package Quantity 1000

Product Reviews