6 mil Antistatic Lay Flat Poly Bag, 6"L, Pk1000

VALUE BRAND| Zoro #: G0774216| Mfr #: 5CYF2

$122.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 6"
Thickness: 6 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0774216 Mfr #: 5CYF2
Length: 6"Thickness: 6 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: pinkWidth: 4"
Features: ESDStandards: Amine Free
Country of Origin (subject to change): United States

Description

Antistatic Lay Flat Poly Bag, Width 4 In., Length 6 In., Thickness 6 mil, Pink, LDPE, Standards Amine Free, Features Effectively Eliminates The Hazard of Static Damage to Sensitive Electronic Components During Packaging, Storing and Shipping, Amine Free, Package Quantity 1000

Reviews