WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Poly Bag, ESD, LDPE, Open, None, 0, PK1000

VALUE BRAND| Zoro #: G1684207| Mfr #: 5CYF3

$143.55 /pk

This item ships free. DetailsStandard ground shipping
Details:
Length: 8"
Thickness: 6 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1684207 Mfr #: 5CYF3
Length: 8"Thickness: 6 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: pinkWidth: 4"
Features: ESDStandards: Amine Free
Country of Origin (subject to change): United States

Product Description

Antistatic Lay Flat Poly Bag, Width 4 In., Length 8 In., Thickness 6 mil, Pink, LDPE, Standards Amine Free, Features Effectively Eliminates The Hazard of Static Damage to Sensitive Electronic Components During Packaging, Storing and Shipping, Amine Free, Package Quantity 1000

Product Reviews