LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

2 mil Antistatic Lay Flat Poly Bag, 6"L, Pk2000

VALUE BRAND| Zoro #: G2154591| Mfr #: 2EWK6

$77.96 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)
Features: ESD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154591 Mfr #: 2EWK6
Thickness: 2 milMaterial: Low Density Polyethylene (LDPE)
Features: ESDWidth: 4"
Length: 6"Standards: Amine Free
Depth: 0Color: Pink
Country of Origin (subject to change): United States

Description

Antistatic Lay Flat Poly Bag, Width 4 In., Length 6 In., Thickness 2 mil, Pink, Polyethylene, Standards Amine Free, Package Quantity 2000

Reviews