2 mil Antistatic Lay Flat Poly Bag, 5"L, Pk2000

VALUE BRAND| Zoro #: G0597317| Mfr #: 5CYA7

$48.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Amine Free
Color: Pink
Depth: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0597317 Mfr #: 5CYA7
Standards: Amine FreeColor: Pink
Depth: 0Width: 3"
Item: Open Poly BagMaterial: Low Density Polyethylene (LDPE)
Thickness: 2 milFeatures: ESD
Length: 5"Country of Origin (subject to change): United States

Description

Antistatic Lay Flat Poly Bag, Width 3 In., Length 5 In., Thickness 2 mil, Pink, LDPE, Standards Amine Free, Features Effectively Eliminates The Hazard of Static Damage to Sensitive Electronic Components During Packaging, Storing and Shipping, Amine Free, Package Quantity 2000

Reviews