6 mil Antistatic Lay Flat Poly Bag, 5"L, Pk2000

VALUE BRAND| Zoro #: G0267075| Mfr #: 5CYF0

$199.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 5"
Thickness: 6 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0267075 Mfr #: 5CYF0
Length: 5"Thickness: 6 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: pinkWidth: 3"
Features: ESDStandards: Amine Free
Country of Origin (subject to change): United States

Description

Antistatic Lay Flat Poly Bag, Width 3 In., Length 5 In., Thickness 6 mil, Pink, LDPE, Standards Amine Free, Features Effectively Eliminates The Hazard of Static Damage to Sensitive Electronic Components During Packaging, Storing and Shipping, Amine Free, Package Quantity 2000

Reviews