2 mil Antistatic Lay Flat Poly Bag, 15"L, Pk500

VALUE BRAND| Zoro #: G0495941| Mfr #: 5CYC3

$75.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)
Features: ESD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0495941 Mfr #: 5CYC3
Thickness: 2 milMaterial: Low Density Polyethylene (LDPE)
Features: ESDWidth: 12"
Length: 15"Standards: Amine Free
Depth: 0Color: Pink
Country of Origin (subject to change): United States

Description

Antistatic Lay Flat Poly Bag, Width 12 In., Length 15 In., Thickness 2 mil, Pink, LDPE, Standards Amine Free, Features Effectively Eliminates The Hazard of Static Damage to Sensitive Electronic Components During Packaging, Storing and Shipping, Amine Free, Package Quantity 500

Reviews