BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

6 mil Antistatic Lay Flat Poly Bag, 3"L, Pk5000

VALUE BRAND| Zoro #: G0929704| Mfr #: 5CYE9

$296.77 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 3"
Thickness: 6 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0929704 Mfr #: 5CYE9
Length: 3"Thickness: 6 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: pinkWidth: 2"
Features: ESDStandards: Amine Free
Country of Origin (subject to change): United States

Description

Antistatic Lay Flat Poly Bag, Width 2 In., Length 3 In., Thickness 6 mil, Pink, LDPE, Standards Amine Free, Features Effectively Eliminates The Hazard of Static Damage to Sensitive Electronic Components During Packaging, Storing and Shipping, Amine Free, Package Quantity 5000

Reviews