Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

48" x 24" Gusseted Poly Bag, 2 mil, Pk100

VALUE BRAND| Zoro #: G1690017| Mfr #: 5DTK4

$98.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Low Density Polyethylene (LDPE)
Depth: 20"
Thickness: 2 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690017 Mfr #: 5DTK4
Material: Low Density Polyethylene (LDPE)Depth: 20"
Thickness: 2 milStandards: FDA
Width: 24"Features: Standard
Length: 48"Color: clear
Country of Origin (subject to change): United States

Description

Gusseted Poly Bag, Width 24 In., Length 48 In., Depth 20 In., Thickness 2 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 100

Reviews