15" x 5" LDPE Lay Flat Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G0726731| Mfr #: 5DGA8

$41.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 15"
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726731 Mfr #: 5DGA8
Length: 15"Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 5"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 5 In., Length 15 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews