LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

8" x 8" LDPE Lay Flat Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G0974032| Mfr #: 5DGD6

$26.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974032 Mfr #: 5DGD6
Thickness: 1.50 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 8"
Length: 8"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 8 In., Length 8 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews