18" x 8" LDPE Lay Flat Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G1079267| Mfr #: 5DGE0

$72.16 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 1.50 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079267 Mfr #: 5DGE0
Standards: USDA and FDAFeatures: Standard
Thickness: 1.50 milLength: 18"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 8"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 8 In., Length 18 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews