BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

18" x 9" LDPE Lay Flat Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G2084932| Mfr #: 5DGE6

$67.46 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084932 Mfr #: 5DGE6
Thickness: 1.50 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 9"
Length: 18"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 9 In., Length 18 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews