Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

10" x 9" LDPE Lay Flat Poly Bag, 2 mil, Pk1000

VALUE BRAND| Zoro #: G0394256| Mfr #: 5DGW4

$62.22 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 10"
Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394256 Mfr #: 5DGW4
Length: 10"Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 9"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 9 In., Length 10 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews