18" x 9" LDPE Lay Flat Poly Bag, 2 mil, Pk1000

VALUE BRAND| Zoro #: G2258313| Mfr #: 5DGW7

$106.62 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 2 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2258313 Mfr #: 5DGW7
Standards: USDA and FDAFeatures: Standard
Thickness: 2 milLength: 18"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 9"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 9 In., Length 18 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews