20" x 5" LDPE Lay Flat Poly Bag, 3 mil, Pk1000

VALUE BRAND| Zoro #: G1291412| Mfr #: 5DHG1

$93.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 3 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1291412 Mfr #: 5DHG1
Standards: USDA and FDAFeatures: Standard
Thickness: 3 milLength: 20"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 5"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 5 In., Length 20 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews