20" x 6" LDPE Lay Flat Poly Bag, 3 mil, Pk1000

VALUE BRAND| Zoro #: G0614984| Mfr #: 5DHG9

$113.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 20"
Thickness: 3 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614984 Mfr #: 5DHG9
Length: 20"Thickness: 3 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 6"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 6 In., Length 20 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews