Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

24" x 7" LDPE Lay Flat Poly Bag, 3 mil, Pk1000

VALUE BRAND| Zoro #: G1835303| Mfr #: 5DHH2

$156.63 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 3 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1835303 Mfr #: 5DHH2
Standards: USDA and FDAFeatures: Standard
Thickness: 3 milLength: 24"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 7"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 7 In., Length 24 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews