BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

10" x 8" LDPE Lay Flat Poly Bag, 3 mil, Pk1000

VALUE BRAND| Zoro #: G1283177| Mfr #: 5DHH3

$59.84 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 3 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283177 Mfr #: 5DHH3
Standards: USDA and FDAFeatures: Standard
Thickness: 3 milLength: 10"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 8"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 8 In., Length 10 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews