12" x 3" LDPE Lay Flat Poly Bag, 4 mil, Pk1000

VALUE BRAND| Zoro #: G2255136| Mfr #: 5DHN2

$37.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2255136 Mfr #: 5DHN2
Thickness: 4 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 3"
Length: 12"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 3 In., Length 12 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews