LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

6" x 6" LDPE Lay Flat Poly Bag, 4 mil, Pk1000

VALUE BRAND| Zoro #: G0604292| Mfr #: 5DHP9

$39.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 4 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604292 Mfr #: 5DHP9
Standards: USDA and FDAFeatures: Standard
Thickness: 4 milLength: 6"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 6"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 6 In., Length 6 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews