Poly Bag, Standard, LDPE, Open, None, PK1000

VALUE BRAND| Zoro #: G1607042| Mfr #: 5DHR4

$129.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Length: 18"
Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1607042 Mfr #: 5DHR4
Length: 18"Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 6"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 6 In., Length 18 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews