20" x 6" LDPE Lay Flat Poly Bag, 4 mil, Pk1000

VALUE BRAND| Zoro #: G1957733| Mfr #: 5DHR5

$128.10 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957733 Mfr #: 5DHR5
Thickness: 4 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 6"
Length: 20"Item:
Standards: USDA and FDADepth: 0
Color: clearCountry of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 6 In., Length 20 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews