Poly Bag, Standard, LDPE, Open, None, PK1000

VALUE BRAND| Zoro #: G1895345| Mfr #: 5DHT0

$151.41 /pk

This item ships free. DetailsStandard ground shipping
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 4 mil
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1895345 Mfr #: 5DHT0
Standards: USDA and FDAFeatures: Standard
Thickness: 4 milLength: 18"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 7"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 7 In., Length 18 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews