10" x 6" LDPE Lay Flat Poly Bag, 6 mil, Pk1000

VALUE BRAND| Zoro #: G1643853| Mfr #: 5DRC1

$91.35 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 6 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643853 Mfr #: 5DRC1
Thickness: 6 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 6"
Length: 10"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 6 In., Length 10 In., Thickness 6 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews