THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

10" x 8" LDPE Lay Flat Poly Bag, 6 mil, Pk1000

VALUE BRAND| Zoro #: G2222972| Mfr #: 5DRC3

$117.76 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 6 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2222972 Mfr #: 5DRC3
Standards: USDA and FDAFeatures: Standard
Thickness: 6 milLength: 10"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 8"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 8 In., Length 10 In., Thickness 6 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews