9" x 7" LDPE Lay Flat Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G1271487| Mfr #: 5DRH5

$20.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1271487 Mfr #: 5DRH5
Thickness: 1 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 7"
Length: 9"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 7 In., Length 9 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews