WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Poly Bag, Standard, LDPE, Open, None, PK1000

VALUE BRAND| Zoro #: G2282935| Mfr #: 5DRJ3

$35.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 1 mil
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2282935 Mfr #: 5DRJ3
Standards: USDA and FDAFeatures: Standard
Thickness: 1 milLength: 12"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 8"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 8 In., Length 12 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews