10" x 9" LDPE Lay Flat Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G1331477| Mfr #: 5DRJ8

$36.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 10"
Thickness: 1 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331477 Mfr #: 5DRJ8
Length: 10"Thickness: 1 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 9"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 9 In., Length 10 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews