19" x 5-1/2" Gusseted Poly Bag, 0.6 mil, Pk1000

VALUE BRAND| Zoro #: G1064217| Mfr #: 5DRV2

$44.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 19"
Thickness: 0.60 mil
Depth: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1064217 Mfr #: 5DRV2
Length: 19"Thickness: 0.60 mil
Depth: 4-3/4"Color: clear
Width: 5-1/2"Features: Standard
Standards: USDA and FDACountry of Origin (subject to change): Taiwan

Description

Gusseted Poly Bag, Width 5-1/2 In., Length 19 In., Depth 4-3/4 In., Thickness 0.6 mil, Clear, Polyethylene, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews