12" x 6" Gusseted Poly Bag, 0.75 mil, Pk1000

VALUE BRAND| Zoro #: G1992645| Mfr #: 5DRW8

$31.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Features: Standard
Thickness: 0.75 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992645 Mfr #: 5DRW8
Width: 6"Features: Standard
Thickness: 0.75 milLength: 12"
Color: clearDepth: 3"
Standards: USDA and FDACountry of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 6 In., Length 12 In., Depth 3 In., Thickness 0.75 mil, Clear, Polyethylene, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews