18" x 8" Gusseted Poly Bag, 0.85 mil, Pk1000

VALUE BRAND| Zoro #: G0821116| Mfr #: 5DRY6

$52.45 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 8"
Features: Standard
Thickness: 0.85 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821116 Mfr #: 5DRY6
Width: 8"Features: Standard
Thickness: 0.85 milLength: 18"
Color: clearDepth: 4"
Standards: USDA and FDACountry of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 8 In., Length 18 In., Depth 4 In., Thickness 0.85 mil, Clear, Polyethylene, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews