Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

12" x 6" Gusseted Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G1115037| Mfr #: 5DRZ7

$27.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1115037 Mfr #: 5DRZ7
Thickness: 1 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardLength: 12"
Item: Standards: FDA
Depth: 3"Color: clear
Width: 6"Country of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 6 In., Length 12 In., Depth 3 In., Thickness 1 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews