LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

24" x 10" Gusseted Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G0849633| Mfr #: 5DTA5

$99.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: FDA
Features: Standard
Thickness: 1 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849633 Mfr #: 5DTA5
Standards: FDAFeatures: Standard
Thickness: 1 milLength: 24"
Depth: 4"Material: Low Density Polyethylene (LDPE)
Width: 10"Color: clear
Country of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 10 In., Length 24 In., Depth 4 In., Thickness 1 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews