12" x 6" Gusseted Poly Bag, 1.25 mil, Pk1000

VALUE BRAND| Zoro #: G1666847| Mfr #: 5DTC5

$44.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 12"
Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1666847 Mfr #: 5DTC5
Length: 12"Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)Depth: 3"
Color: clearWidth: 6"
Features: StandardStandards: FDA
Country of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 6 In., Length 12 In., Depth 3 In., Thickness 1.25 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews