15" x 8" Gusseted Poly Bag, 1.25 mil, Pk1000

VALUE BRAND| Zoro #: G2261332| Mfr #: 5DTC8

$52.19 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261332 Mfr #: 5DTC8
Thickness: 1.25 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardLength: 15"
Standards: FDADepth: 3"
Color: clearWidth: 8"
Country of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 8 In., Length 15 In., Depth 3 In., Thickness 1.25 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews