Poly Bag, Standard, LDPE, Open, None, PK1000

VALUE BRAND| Zoro #: G1975452| Mfr #: 5DTD0

$51.22 /pk

This item ships free. DetailsStandard ground shipping
Details:
Standards: FDA
Features: Standard
Thickness: 1.25 mil
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1975452 Mfr #: 5DTD0
Standards: FDAFeatures: Standard
Thickness: 1.25 milLength: 12"
Depth: 4"Material: Low Density Polyethylene (LDPE)
Width: 8"Color: clear
Country of Origin (subject to change): Multiple

Product Description

Gusseted Poly Bag, Width 8 In., Length 12 In., Depth 4 In., Thickness 1.25 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews