Poly Bag, Standard, LDPE, Open, None, PK1000

VALUE BRAND| Zoro #: G2157635| Mfr #: 5DTD2

$88.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Length: 20"
Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2157635 Mfr #: 5DTD2
Length: 20"Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)Depth: 4"
Color: clearWidth: 8"
Features: StandardStandards: FDA
Country of Origin (subject to change): Multiple

Product Description

Gusseted Poly Bag, Width 8 In., Length 20 In., Depth 4 In., Thickness 1.25 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews