15" x 6" Gusseted Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G2352883| Mfr #: 5DTE9

$66.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: FDA
Features: Standard
Thickness: 1.50 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2352883 Mfr #: 5DTE9
Standards: FDAFeatures: Standard
Thickness: 1.50 milLength: 15"
Depth: 4"Material: Low Density Polyethylene (LDPE)
Width: 6"Color: clear
Country of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 6 In., Length 15 In., Depth 4 In., Thickness 1.5 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews