STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

21" x 8" Gusseted Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G1487236| Mfr #: 5DTF4

$96.86 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487236 Mfr #: 5DTF4
Thickness: 1.50 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardLength: 21"
Standards: FDADepth: 4"
Color: clearWidth: 8"
Country of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 8 In., Length 21 In., Depth 4 In., Thickness 1.5 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews