24" x 8" Gusseted Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G0723746| Mfr #: 5DTF5

$110.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: FDA
Color: clear
Depth: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723746 Mfr #: 5DTF5
Standards: FDAColor: clear
Depth: 4"Width: 8"
Item: Open Poly BagMaterial: Low Density Polyethylene (LDPE)
Thickness: 1.50 milFeatures: Standard
Length: 24"Country of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 8 In., Length 24 In., Depth 4 In., Thickness 1.5 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews