THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

20" x 10" Gusseted Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G2051883| Mfr #: 5DTF7

$138.60 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2051883 Mfr #: 5DTF7
Thickness: 1.50 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardLength: 20"
Standards: FDADepth: 8"
Color: clearWidth: 10"
Country of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 10 In., Length 20 In., Depth 8 In., Thickness 1.5 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews